TYCO

TY5337 200 Degree F 3/4 in. Standard Response Sprinkler Head Horizontal Sidewall in Chrome

Part #T510739200  |  Manufacturer Part #510739200

Maximum Temperature:

200
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Decorative glass bulb sprinkler designed for use in ordinary hazard occupancies

Documents

Specifications

Collection: TY5337

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 2-3/8 in

Material: Bronze

Maximum Pressure: 175 psi

Maximum Temperature: 200

Product Type: Horizontal Sidewall