TYCO

TY5337 200F Extended Coverage Horizontal Sidewall Sprinkler Head in White

Part #T510734200  |  Manufacturer Part #510734200

Maximum Temperature:

200
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Decorative glass bulb sprinkler designed for use in ordinary hazard occupancies
  • Includes metal lever handle

Documents

Specifications

Collection: TY5337

Color Finish: White

Color Finish Category: Whites

End Connection 1: NPT

End Connections: NPT

FM Approved: Yes

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 2-3/8 in

K-Factor: 11.2

Material: Bronze

Maximum Pressure: 175 psi

Maximum Temperature: 200

Product Type: Horizontal Sidewall

UL Listed: Yes