TYCO

TY5522 3/4 in. 160 Degrees F Concealed Sprinkler Head Brass

Part #T507011160  |  Manufacturer Part #507011160

Maximum Temperature:

160
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Decorative, fast response sprinkler featuring a flat cover plate designed to conceal the sprinkler
  • Cover plate conceals the sprinkler operating components above the ceiling

Documents

Specifications

Collection: TY5522

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 2-1/8 in

Material: Brass

Maximum Pressure: 175 psi

Maximum Temperature: 160

Width: 3-3/16 in