3/4 in. 212F 11.2K Extended Coverage, Pendent, Quick Response and Standard Response Sprinkler Head in Brass
Model ELOC 3/4 in. 212F 11.2K Extended Coverage, Pendent, Quick Response and Standard Response Sprinkler Head in Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cover plate conceals the sprinkler operating components above the ceiling
- Decorative, fast response sprinkler featuring a flat cover plate designed to conceal the sprinkler
Specifications
- Application:
- Commercial
- Coating:
- Painted
- Collection:
- Model ELOC
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Height:
- 2-1/8 in
- Installation Type:
- Concealed Mount
- K-Factor:
- 11.2
- Material:
- Nickel, Brass, Bronze, Nickel, Plastic, Stainless Steel
- Material Type:
- Beryllium, PTFE
- Maximum Temperature:
- 212
- Opening Size:
- 3-3/16 in
- Pressure - High:
- 175
- Product Type:
- Extended Coverage, Pendant
- Thread Size:
- 3/4 in
- UL Listed:
- Yes