Tyco TY6137 3/4 in. 14K Extended Coverage Upright in Brass

T518961

Maximum Temperature

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Decorative glass bulb sprinklers designed for use in light or ordinary hazard occupancies
  • Intended for use in automatic sprinkler systems designed in accordance with standard installation rules

SPECIFICATIONS

Collection
TY6137
End Connection 1
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Height
2-7/16 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
286

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday