TYCO

TY6226 214 Degree F 3/4 x 3-9/16 in. Pendent Sprinkler Head in Brass

Part #T584401214  |  Manufacturer Part #584401214

Maximum Temperature

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Suppression mode sprinkler that is especially advantageous as a means of eliminating the use of in-rack sprinklers when protecting high-piled storage

Documents

Specifications

Collection: TY6226

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 3-9/16 in

Material: Brass

Maximum Pressure: 175 psi

Maximum Temperature: 214

Product Type: Pendant

Width: 1-7/8 in