0 items

Tyco TY7229 1-1/4 in. Dry Pendant

T614411230

Fitting Sizes

1-1/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Collection
TY7229
End Connection 1
NPT
FM Approved
Yes
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Material
Brass
Maximum Pressure
175 psi
Maximum Temperature
165
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday