Sprinkler Wrench
W-Type 18 Sprinkler Wrench
Frequently Purchased Together
Product Details
- Tyco wrench specifically designed for Tyco sprinkler installation and removal
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- C5522, Model ELOC, Model LFII, TY3596, TY5522
- Collection:
- W-Type 18
- Color Finish Name:
- Powder Coated
- GSA Approved:
- No
- Material:
- Metal
- Number of Tools Included:
- 1
- Tool Type:
- Wrench
- UL Listed:
- No
- WrenchType:
- Sprinkler