10 in. No Hub Cast Iron Blind Plug

You last purchased this on
 
Tyler Pipe

10 in. No Hub Cast Iron Blind Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Pipe

10 in. No Hub Cast Iron Blind Plug

  • Fast #
  • Part #TNHBP10
  • Item #5098712
  • Manufacturer Part #010104
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Hub less cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-888
Application:
Drainage, Rainwater, Sanitary, Soil, Vent Lines, Waste
Clean Bagged:
No
End Connection 1:
No Hub
End Connections:
No Hub
Fitting Size 1:
10 in
Fitting Sizes:
10 in
Fitting Type:
Blind, Plug
Material:
Cast Iron
Origin:
Domestic