12 in. No Hub Cast Iron Blind Plug
12 in. No Hub Cast Iron Blind Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
- The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
- Cast iron pipe and fittings offer the advantages of low-cost installation
Specifications
- ASTM:
- ASTM A-888
- Clean Bagged:
- No
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Blind, Plug
- Material:
- Cast Iron
- Origin:
- Domestic