Tyler Pipe

12 in. Solvent Cast Iron with 1/16 Bend

Part #TSV212  |  Manufacturer Part #000679

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA

Specifications

ASTM Specifications: ASTM A-74

Clean Bagged: No

End Connection 1: Solvent

End Connection 2: Solvent

End Connections: Solvent

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Sizes: 12 in

Fitting Type: Straight

Material: Cast Iron

NSF Certified: No