Tyler Pipe 15 in. Service Weight Single Hub Soil Pipe

TSVSHP15

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Excellent sound-deadening qualities
  • Made in the USA
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Premier piping system that withstands extreme temperatures and conditions

SPECIFICATIONS

ASTM Specifications
ASTM A-74, ASTM C-564
End Connection 1
Single Hub
Length
5 ft
Material
Cast Iron, Rubber
NSF Certified
Yes
Pipe Tubing Size
15 in
Schedule Class
Service Weight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday