Tyler Pipe 2 in. No-Hub Cast Iron Sweep 1/4 Bend

TNHSSK

Manufacturer Part #: 007111

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 10 in

    TNHSS10

    Manufacturer Part #: 007173

  • 12 in

    TNHSS12

    Manufacturer Part #: 376651

  • 2 in

    TNHSSK

    Manufacturer Part #: 007111

  • 3 in

    TNHSSM

    Manufacturer Part #: 007128

  • 4 in

    TNHSSP

    Manufacturer Part #: 007135

  • 5 in

    TNHSSS

    Manufacturer Part #: 007142

  • 6 in

    TNHSSU

    Manufacturer Part #: 007159

  • 8 in

    TNHSSX

    Manufacturer Part #: 007166

DESCRIPTION

  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping

SPECIFICATIONS

ASTM Specifications
ASTM A-888
Clean Bagged
No
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Cast Iron
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday