Tyler Pipe 2 in. No-Hub Cast Iron Tap 1/4 Degree Bend

TNHTAP9K

Manufacturer Part #: 006992

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1-1/2 in

    TNHTAP9J

    Manufacturer Part #: 006961

  • 2 in

    TNHTAP9K

    Manufacturer Part #: 006992

DESCRIPTION

  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping

SPECIFICATIONS

Clean Bagged
No
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 2
2 in
Fitting Type
Straight

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday