3 in. Floor Drain with Trap and Concentric Clean-Out

Part #T710M  |  Item #1840116  |  Manufacturer Part #029076

$ 257.70 EACH

Fits Pipe Size:

3 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping

Documents

Specifications

Adjustable: No

Drain Base Height: 11-5/8 in

Fits Pipe Size: 3 in

IAPMO Listed: No