Tyler Pipe 5 ft. x 6 in. Single-Hub Single Valve Soil Pipe

TSVSHPS

Manufacturer Part #: 000044

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • PIPE TUBING SIZE
  • 10 in

    TSVSHP10S

    Manufacturer Part #: 000068

  • 12 in

    TSVSHP12S

    Manufacturer Part #: 000075

  • 2 in

    TSVSHPKS

    Manufacturer Part #: 000006

  • 3 in

    TSVSHPMS

    Manufacturer Part #: 000013

  • 4 in

    TSVSHPPS

    Manufacturer Part #: 000020

  • 5 in

    TSVSHPSS

    Manufacturer Part #: 000037

  • 6 in

    TSVSHPUS

    Manufacturer Part #: 000044

  • 8 in

    TSVSHPXS

    Manufacturer Part #: 000051

DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA

SPECIFICATIONS

NSF Certified
No
Pipe Tubing Size
6 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday