Tyler Pipe

5 in. SV Cast Iron Wye

Part #TSVYS  |  Manufacturer Part #001652

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA

Specifications

Clean Bagged: No

End Connection 1: SV

End Connection 2: SV

End Connection 3: SV

End Connection 4: SV

End Connections: SV

Fitting Size 1: 5 in

Fitting Size 2: 5 in

Fitting Size 3: 5 in

Fitting Size 4: 5 in

Fitting Sizes: 5 in

Fitting Type: Straight

Length: 13-1/2 in

Material: Cast Iron

Schedule Class: SV