Tyler Pipe

5 x 2 in. No-Hub Cast Iron Short Reducer

Part #TNHSRSK  |  Manufacturer Part #383314

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping

Specifications

Clean Bagged: No

End Connection 1: No Hub

End Connection 2: No Hub

End Connections: No Hub

Fitting Size 1: 5 in

Fitting Size 2: 2 in

Fitting Sizes: 5 in x 2 in

Length: 4 in

Material: Cast Iron