5 x 4 in. Hub x Spigot Cast Iron Short Reducer

You last purchased this on
 
Tyler Pipe

5 x 4 in. Hub x Spigot Cast Iron Short Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Pipe

5 x 4 in. Hub x Spigot Cast Iron Short Reducer

  • Fast #
  • Part #TSVRSP
  • Item #5099168
  • Manufacturer Part #003618
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Made in the USA
  • Not intended for pressure use
  • Manufactured from 100% recycled content
  • Requires Certification

Specifications

ASTM:
ASTM A-74
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Spigot
End Connections:
Hub x Spigot
Fitting Size 1:
5 in
Fitting Size 2:
4 in
Fitting Sizes:
5 in x 4 in
Fitting Type:
Short, Reducer
Material:
Cast Iron
Origin:
Domestic