5 x 2 in. Hub x Spigot Cast Iron Reducing Wye

You last purchased this on
 
Tyler Pipe

5 x 2 in. Hub x Spigot Cast Iron Reducing Wye

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Pipe

5 x 2 in. Hub x Spigot Cast Iron Reducing Wye

  • Fast #
  • Part #TSVYSSK
  • Item #5098803
  • Manufacturer Part #001621
4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Black cast iron pipe/fittings for drain, waste and vent (DWV) applications
  • Made in the USA
  • Not intended for pressure use
  • Manufactured from 100% recycled content
  • Requires Certification

Specifications

ASTM:
ASTM A-74
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Spigot
End Connections:
Hub x Hub x Spigot
Fitting Size 1:
5 in
Fitting Size 2:
5 in
Fitting Size 3:
2 in
Fitting Sizes:
5 in x 5 in x 2 in
Fitting Type:
Reducing, Soil Vent, Wye
Material:
Cast Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic