Tyler Pipe
6 in. No-Hub Cast Iron Double Wye
Part #TNHDYU | Item #5099180 | Manufacturer Part #008613
All Sizes
Product Details
- Cast iron pipe and fittings offer the advantages of low-cost installation
- Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
- The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
Specifications
Clean Bagged: No
End Connection 1: No Hub
End Connection 2: No Hub
End Connection 3: No Hub
End Connection 4: No Hub
End Connections: No Hub
Fitting Size 1: 6 in
Fitting Size 2: 6 in
Fitting Size 3: 6 in
Fitting Size 4: 6 in
Fitting Sizes: 6 in
Fitting Type: Straight
Length: 14-1/16 in
Material: Cast Iron