6 x 4 in. No Hub Cast Iron Short Reducer

You last purchased this on
 
Tyler Pipe

6 x 4 in. No Hub Cast Iron Short Reducer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Pipe

6 x 4 in. No Hub Cast Iron Short Reducer

  • Fast #
  • Part #TNHSRUP
  • Item #5098631
  • Manufacturer Part #009740
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Hub less cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-888
Application:
Drainage, Rainwater, Sanitary, Soil, Vent Lines, Waste
Clean Bagged:
No
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Fitting Size 1:
6 in
Fitting Size 2:
4 in
Fitting Sizes:
6 in x 4 in
Fitting Type:
Reducer, Reducing, Short
Length:
4 in
Material:
Cast Iron
Origin:
Domestic