6 x 6 x 3 in. SV Cast Iron Combination Long T-Wye

Part #TSVCOMBUUM  |  Item #5098944  |  Manufacturer Part #002062

$ 220.30 EACH
(Pricing is for 6 in x 6 in x 3 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 6 in x 6 in x 2 in

    Part #TSVCOMBUUKItem #5098937Mfr. Part #002055

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 207.00 /EACH
    Added to your cart. View Cart
  • 6 in x 6 in x 3 in

    Part #TSVCOMBUUMItem #5098944Mfr. Part #002062

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 220.30 /EACH
    Added to your cart. View Cart
  • 8 in x 8 in x 4 in

    Part #TSVCOMBXXPItem #5098517Mfr. Part #002093

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 384.50 /EACH
    Added to your cart. View Cart

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA

Specifications

ASTM Specifications: ASTM A-888

Clean Bagged: No

End Connection 1: SV

End Connection 2: SV

End Connection 3: SV

End Connections: SV

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Size 3: 3 in

Fitting Sizes: 6 in x 6 in x 3 in

Fitting Type: Reducing

Material: Cast Iron