732 Series 2 in. No Hub Cast Iron Floor Drain

Part #T732S  |  Item #236955

$ 13.30 EACH
(Pricing is for 2 in)

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA

Specifications

ASTM Specifications: ASTM A-74

Adjustable: No

Collection: 732 Series

Construction: Non-Membrane

Drain Base Material: Cast Iron

Drain Grate Material: Cast Iron

Fits Pipe Size: 2 in

Grate Diameter: 5 in

Grate Shape: Round

Outlet Type: No Hub