Tyler Pipe 8 in. No-Hub Cast Iron Ferrule (Less Plug)

TNHCOX

Manufacturer Part #: 010029

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 2 in

    TNHCOK

    Manufacturer Part #: 009979

  • 3 in

    TNHCOM

    Manufacturer Part #: 009986

  • 4 in

    TNHCOP

    Manufacturer Part #: 009993

  • 5 in

    TNHCOS

    Manufacturer Part #: 010005

  • 6 in

    TNHCOU

    Manufacturer Part #: 010012

  • 8 in

    TNHCOX

    Manufacturer Part #: 010029

DESCRIPTION

  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping

SPECIFICATIONS

Clean Bagged
No
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Fitting Type
Straight
Length
3-9/32 in
Material
Cast Iron

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday