0 items

Tyler Pipe Cast Iron Soil Pipe

TNHP10

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping

SPECIFICATIONS

ASTM Specifications
ASTM A-888, ASTM C-564
End Connection 1
No Hub
Length
10 ft
Material
Cast Iron
NSF Certified
Yes
Pipe Tubing Size
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday