0 items

Tyler Pipe SV Cast Iron Reducer

TSVR

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-74
Clean Bagged
No
End Connection 1
SV
End Connection 2
SV
End Connections
SV
Fitting Size 1
8 in
Fitting Size 2
6 in
Material
Cast Iron
Size
8 in x 6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday