0 items

Tyler Pipe SV Cast Iron Wye

TSVY

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-888
Clean Bagged
No
End Connection 1
SV
End Connection 2
SV
End Connection 3
SV
End Connections
SV
Fitting Size 1
5 in
Fitting Size 2
5 in
Fitting Size 3
2 in
Material
Cast Iron
Size
5 in x 5 in x 2 in
Type
Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday