Tyler Pipe 2 in. No-Hub Cast Iron Combination Long T-Wye

TNHCOM

Manufacturer Part #: 008781

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1-1/2 in

    TNHCOMBJ

    Manufacturer Part #: 008767

  • 2 in

    TNHCOMBK

    Manufacturer Part #: 008781

  • 3 in

    TNHCOMBM

    Manufacturer Part #: 008804

  • 4 in

    TNHCOMBP

    Manufacturer Part #: 008835

  • 5 in

    TNHCOMBS

    Manufacturer Part #: 008873

  • 6 in

    TNHCOMBU

    Manufacturer Part #: 008927

  • 8 in

    TNHCOMBX

    Manufacturer Part #: 008958

DESCRIPTION

  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping

SPECIFICATIONS

ASTM Specifications
ASTM A-888
Clean Bagged
No
End Connection 2
No Hub
End Connection 3
No Hub
End Connections
No Hub
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Type
Straight

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday