6 x 2 in. No Hub Cast Iron Sanitary Tap Tee

You last purchased this on
 
Tyler Pipe

6 x 2 in. No Hub Cast Iron Sanitary Tap Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Pipe

6 x 2 in. No Hub Cast Iron Sanitary Tap Tee

  • Fast #
  • Part #TNHTAPSTUUK
  • Item #5098812
  • Manufacturer Part #008132
4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Requires Certification

Specifications

ASTM:
ASTM A-888
Clean Bagged:
No
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connection 3:
No Hub
End Connections:
No Hub x No Hub x No Hub
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
2 in
Fitting Sizes:
6 in x 6 in x 2 in
Fitting Type:
Straight, Sanitary, Tap, Tee
Material:
Cast Iron
Origin:
Domestic