Tyler Pipe 10 x 10 x 6 in. SV Cast Iron Wye

TSV

Manufacturer Part #: 001782

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA

SPECIFICATIONS

ASTM Specifications
ASTM A-888
Clean Bagged
No
End Connection 2
SV
End Connection 3
SV
End Connections
SV
Fitting Size 2
10 in
Fitting Size 3
6 in
Fitting Type
Reducing

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday