Tyler Pipe Ty-Seal® Gasket

TSVTG

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • One-piece compression gasket
  • Used for joining hub and spigot cast iron soil pipe and fittings made according to ASTM A 74

SPECIFICATIONS

Clean Bagged
No
Collection
Ty-Seal®
Diameter
2 in
End Connection 1
SV
End Connections
SV
FM Approved
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday