10 in. C110 Ductile Iron Flange 90 Degree Bend

You last purchased this on
 
Tyler Union

10 in. C110 Ductile Iron Flange 90 Degree Bend

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

10 in. C110 Ductile Iron Flange 90 Degree Bend

  • Fast #
  • Part #FB9PC10
  • Item #1292222
  • Manufacturer Part #670610089483
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Pressure rating 250 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Clean Bagged:
No
Coating:
Prime Coated
Ductile Iron Class:
C110
Elbow Degree:
90 DD
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
10 in
Fitting Sizes:
10 in
Fitting Type:
Straight, 90°
Material:
Ductile Iron
NSF Certified:
No
Origin:
Global
Pipe Lining:
Cement
Pressure Class:
125#
UL Listed:
No