Tyler Union 10 x 8 in. Flanged 125# Reducing Ductile Iron C110 Full Body 90 Degree Bend

DF910X

Manufacturer Part #: 121794

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 104, ANSI A21.10, ANSI A21.4, ANSI B16.1, ANSI C110, ANSI Class 125
AWWA Specifications
AWWA A-21.10, AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-153, AWWA Class 125
Clean Bagged
No
Ductile Iron Class
C110
End Connection 2
Flanged
End Connections
Flanged
FM Approved
Yes
Fitting Size 2
8 in
Fitting Type
Reducing
High Pressure
350
ISO Specifications
ISO 9001:2015
NSF Certified
Yes
NSF Specifications
NSF 372 Annex G, NSF 61 Annex G
Origin
Domestic
UL Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday