12 in. Flanged Straight Prime Coated Ductile Iron C110 Full Body Cross

You last purchased this on
 
Tyler Union

12 in. Flanged Straight Prime Coated Ductile Iron C110 Full Body Cross

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

12 in. Flanged Straight Prime Coated Ductile Iron C110 Full Body Cross

  • Fast #
  • Part #DFCROSSPC12
  • Item #3525536
  • Manufacturer Part #670610276098
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Made in USA
  • Pressure rating 250 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Application:
Waterworks
Clean Bagged:
No
Coating:
Asphaltic, Prime Coated
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connection 3:
Flanged
End Connection 4:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Size 3:
12 in
Fitting Size 4:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
125#
UL Listed:
Yes