Tyler Union
12 in. Flared Epoxy Ductile Iron C110 Full Body 90 Degree Bend
Part #DFEL912 | Item #3533948 | Manufacturer Part #245063
All Sizes
Product Details
Documents
Specifications
Clean Bagged: No
Coating: Epoxy
Ductile Iron Class: C110
Elbow Degree: 90
End Connection 1: Flare
End Connection 2: Flare
End Connections: Flare
FM Approved: No
Fitting Size 1: 12 in
Fitting Size 2: 12 in
Fitting Sizes: 12 in
Fitting Type: Straight
Material: Ductile Iron
NSF Certified: No
Origin: Domestic
UL Listed: No