Tyler Union
12 in. Mechanical Joint Ductile Iron C153 Long Sleeve Epoxy (Less Accessories)
Part #MJELSSLA1212 | Item #1633196 | Manufacturer Part #031840
All Sizes
Product Details
- 12 in length
- Fusion bonded epoxy coating
- Pressure rating 350 psi
Documents
Specifications
ANSI Specifications: [ANSI A21.11, ANSI A21.16, ANSI A21.51, ANSI A21.53]
AWWA Specifications: [AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]
Coating: Epoxy
Ductile Iron Class: C153
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: No
Fitting Size 1: 12 in
Fitting Size 2: 12 in
Fitting Sizes: 12 in
Fitting Type: [Straight, Long]
Material: Ductile Iron
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Origin: Global
Pipe Lining: Fusion Bonded Epoxy
UL Listed: Yes