Tyler Union
12 in. Union Tight Ductile Iron C153 Short Body Solid Cap
Part #UTELSCAP12 | Item #3524219 | Manufacturer Part #043508
All Sizes
Product Details
Documents
Specifications
ANSI Specifications: ANSI A21.11
AWWA Specifications: AWWA C-153
Clean Bagged: No
Coating: Epoxy
Ductile Iron Class: C153
End Connection 1: Union
End Connections: Union
Fitting Size 1: 12 in
Fitting Sizes: 12 in
Fitting Type: [Cap, Solid Cap]
Material: Ductile Iron
NSF Certified: No