12 x 12 x 10 in. Mechanical Joint Ductile Iron C153 Epoxy Short Body Reducing Tee

You last purchased this on
 
Tyler Union

12 x 12 x 10 in. Mechanical Joint Ductile Iron C153 Epoxy Short Body Reducing Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

12 x 12 x 10 in. Mechanical Joint Ductile Iron C153 Epoxy Short Body Reducing Tee

  • Fast #
  • Part #DMJELTLA1210
  • Item #2401147
  • Manufacturer Part #670610397915
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Made in USA
  • Pressure rating 350 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.16, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Clean Bagged:
No
Coating:
Fusion Bonded Epoxy
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Size 3:
10 in
Fitting Sizes:
12 in x 10 in
Fitting Type:
Reducing
Material:
Ductile Iron
NSF:
NSF 61, NSF 375
NSF Certified:
Yes
Origin:
Domestic
Pipe Lining:
Fusion Bonded Epoxy
UL Listed:
Yes