Tyler Union

12 x 12 x 6 in. Mechanical Joint x Flared Reducing Ductile Iron C153 Short Body Tee with Epoxy Lined

Part #DMJELFTLA12U  |  Manufacturer Part #397427

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ANSI Specifications: [ANSI C153, ANSI A21.53, ANSI C111, ANSI A21.11]

AWWA Specifications: [AWWA C-153, AWWA A-21.53, AWWA C-111, AWWA A-21.11]

Clean Bagged: No

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connection 3: Flared

End Connections: Mechanical Joint x Flared

FM Approved: Yes

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Size 3: 6 in

Fitting Sizes: 12 in x 12 in x 6 in

Fitting Type: Reducing

High Pressure: 350

ISO Specifications: ISO 9001:2015

Material: Ductile Iron

NSF Certified: No

Origin: Domestic

Pipe Lining: Epoxy

UL Listed: Yes