12 x 12 x 6 x 6 in. Mechanical Joint Ductile Iron C153 Short Body Cross (Less Accessories)

You last purchased this on
 
Tyler Union

12 x 12 x 6 x 6 in. Mechanical Joint Ductile Iron C153 Short Body Cross (Less Accessories)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

12 x 12 x 6 x 6 in. Mechanical Joint Ductile Iron C153 Short Body Cross (Less Accessories)

  • Fast #
  • Part #MJELCRLA12U
  • Item #1630445
  • Manufacturer Part #670610030904
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Pressure rating 350 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.16, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Clean Bagged:
No
Coating:
Fusion Bonded Epoxy
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Mechanical Joint
End Connection 4:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Size 3:
6 in
Fitting Size 4:
6 in
Fitting Sizes:
12 in x 6 in
Fitting Type:
Reducing
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pipe Lining:
Fusion Bonded Epoxy