12 x 2 in. IPT Epoxy Ductile Iron C110 Full Body Tap on Pipe Blind Flange
12 x 2 in. IPT Epoxy Ductile Iron C110 Full Body Tap on Pipe Blind Flange
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Waterworks
- Coating:
- Epoxy
- Ductile Iron Class:
- C110
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fits Pipe Size:
- 12 in
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 12 in x 2 in
- Fitting Type:
- Flange
- Flange Type:
- Blind
- Material:
- Ductile Iron
- Tap Size:
- 2 in