12 x 8 in. Flanged x Mechanical Joint Domestic Ductile Iron C110 Full Body Reducer (Less Accessories)

You last purchased this on
 
Tyler Union

12 x 8 in. Flanged x Mechanical Joint Domestic Ductile Iron C110 Full Body Reducer (Less Accessories)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

12 x 8 in. Flanged x Mechanical Joint Domestic Ductile Iron C110 Full Body Reducer (Less Accessories)

  • Fast #
  • Part #DFBFMRLA12X
  • Item #2401171
  • Manufacturer Part #670610067481
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI C110, ANSI 125, ANSI B16.1, ANSI C104, ANSI A21.4, ANSI A21.11
AWWA:
AWWA C-110, AWWA A-21.10, AWWA C-104, AWWA A-21.4
Clean Bagged:
No
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connection 2:
Mechanical Joint
End Connections:
Flanged x Mechanical Joint
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
8 in
Fitting Sizes:
12 in x 8 in
Length:
14 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure Class:
125#
UL Listed:
No