12 x 8 x 12 x 8 in. Flanged Ductile Iron Reducing Full Body Cross
12 x 8 x 12 x 8 in. Flanged Ductile Iron Reducing Full Body Cross
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Epoxy
- Ductile Iron Class:
- C110
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connection 3:
- Flanged
- End Connection 4:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 8 in
- Fitting Size 3:
- 12 in
- Fitting Size 4:
- 8 in
- Fitting Sizes:
- 12 in x 8 in x 12 in x 8 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure Class:
- 125#
- UL Listed:
- No