Tyler Union

14 in. Mechanical Joint x Plain End Straight Domestic Ductile Iron C153 Short Body 90 Degree Bend (Less Accessories)

Part #DMJPE9LA14  |  Manufacturer Part #072522

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Application: Waterworks

Clean Bagged: No

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Plain End

End Connections: Mechanical Joint x Plain End

Fitting Size 1: 14 in

Fitting Size 2: 14 in

Fitting Sizes: 14 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: No

Origin: Domestic