16 in. Mechanical Joint x Plain End Straight Domestic Ductile Iron C153 Short Body 90 Degree Bend (Less Accessories)

You last purchased this on
 
Tyler Union

16 in. Mechanical Joint x Plain End Straight Domestic Ductile Iron C153 Short Body 90 Degree Bend (Less Accessories)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

16 in. Mechanical Joint x Plain End Straight Domestic Ductile Iron C153 Short Body 90 Degree Bend (Less Accessories)

  • Fast #
  • Part #DMJPE9LA16
  • Item #2401036
  • Manufacturer Part #670610072546
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Asphaltic coated
  • Made in USA
  • Pressure rating 350 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53
AWWA:
AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651
Application:
Waterworks
Clean Bagged:
No
Ductile Iron Class:
C153
Elbow Degree:
90 DD
End Connection 1:
Mechanical Joint
End Connection 2:
Plain End
End Connections:
Mechanical Joint x Plain End
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Sizes:
16 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
Pipe Lining:
Cement