16 in. Push-In IPT Ductile Iron C110 Full Body Tapped Plug
16 in. Push-In IPT Ductile Iron C110 Full Body Tapped Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI C110, ANSI A21.10, ANSI C111, ANSI A21.11, ANSI C104, ANSI C21.4
- AWWA:
- AWWA C-110, AWWA A-21.10, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-600-10
- Clean Bagged:
- No
- Coating:
- Epoxy
- Ductile Iron Class:
- C110
- End Connection 1:
- Push, NPT
- End Connections:
- Push;NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- Plug, Tapped Plug
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pipe Lining:
- Cement
- UL Listed:
- Yes