Tyler Union

16 in. PVC Mechanical Joint Restraint Tufgrip Gland Pack

Part #TYL516361  |  Manufacturer Part #516361

Fits Pipe Size:

16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Mechanical Joint

FM Approved: No

Fits Pipe Size: 16 in

Material: Plastic

Material Type: PVC

UL Listed: No