16 x 14 in. Flanged Ductile Iron C110 Eccentric Full Body Reducer

Part #FERPC1614  |  Item #3523741  |  Manufacturer Part #092315

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ANSI Specifications: [ANSI A21.10, ANSI C110, ANSI 125, ANSI B16.1, ANSI C104, ANSI A21.4, ANSI A21.11]

AWWA Specifications: [AWWA C-110, AWWA A-21.10, AWWA C-104, AWWA A-21.4]

Clean Bagged: No

Ductile Iron Class: C110

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Fitting Size 1: 16 in

Fitting Size 2: 14 in

Fitting Sizes: 16 in x 14 in

Fitting Type: Eccentric

Length: 18 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 125#

UL Listed: No