Tyler Union

16 x 16 x 2 in. Mechanical Joint Ductile Iron C153 IPT Tap-on-Pipe Reducing Tee (Less Accessories)

Part #DMJTTLA16K  |  Manufacturer Part #081647

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ANSI Specifications: ANSI A21.10, ANSI A21.4, ANSI C104, ANSI C110

AWWA Specifications: AWWA A-21.10, AWWA A-21.4, AWWA C-104, AWWA C-110

Clean Bagged: No

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connection 3: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 1: 16 in

Fitting Size 2: 16 in

Fitting Size 3: 2 in

Fitting Sizes: 16 in x 16 in x 2 in

Fitting Type: Reducing

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 375, NSF 61